Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Abrasive Sheets
Recycled Plain Flipchart Pads 650 x 1000mm 50 Sheet (Pack of 5) - AA06219
By Announce
Order Code:
ZT1545311S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/abrasives/abrasive-sheets/recycled-plain-flipchart-pads-650-x-1000mm-50-sheet-pack-of-5-aa06219/p/ZT1545311S
Add to quotation
View all Abrasive Sheets
Description
Announce Recycled Plain Flipchart Pads 650 x 1000mm 50 Sheet (Pack of 5) AA06219
Specifications
Specifications for Recycled Plain Flipchart Pads 650 x 1000mm 50 Sheet (Pack of 5) - AA06219
Pack Quantity
5
Weight
8.2kg
MFR Part No.
AA06219
Overall Width
308mm
Overall Depth
646mm
Overall Height
646mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome