Sanding Sheets Pack of 6 150 Grit Medium

Order Code: ZT4951192S

£4.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.490%
10 +£4.226%


Description

3M Sanding Sheets Pack 6 150 Grit Medium 3M� Aluminum Oxide Sandpaper 9000NA, 9 in x 11 in, Very Fine grit. 3M� sandpaper comes in a variety of minerals and a wide grit range. This very fine-grit aluminum oxide sandpaper is a general purpose abrasive that can be used on painted surfaces, bare wood, and metal. The 9 in x 11 in sheets can be cut to size to use by hand, on a sanding block, or a power tool sander. Sanding is an integral step in preparing a surface to receive a coating. For the best sanding results, sand with the grain of the wood and work through a sequence of grits, from coarse to very fine. General purpose sandpaper Aluminum oxide mineral Sands paint, wood, or metal Follow the grain of the wood when sanding Skip no more than one grit in sanding sequence

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Sanding Sheets Pack of 6 150 Grit Medium
  • Sheet Size
    9 in x 11 in
  • Material
    Aluminum Oxide
  • Grit
    150
  • Pack Quantity
    6
  • Applications
    Metal
  • Product Type
    Sanding Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome