Silicon Carbide Abrasive Sheets


Select
£0.50 Inc VAT (20%)


See all variants from £0.50

Description

SF168 230 x 280mm (9"x11") Sheets.
Flexible silicon carbide paper, perfect for finishing wood, paint, lacquer and plastic.

Features and Benefits
• Highly flexible, without compromising strength
• Available in a wide range of grades to suit any application

Typical Applications
• Excels at finishing paint, wood, lacquer and plastic

Notes
• Pack quantity: 50

Feature Attributes

Overall Width:
230 mm
Backing Material:
Paper
Abrasive Material:
Silicon Carbide
Overall Length:
280 mm
Width:
230 mm
Type:
Coated Sheets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome