0
1
2

Squared Flipchart Pads 650 x 1000mm 48 Sheet Rolled (Pack of 5) - AA06218

Order Code: ZT1545342S

£49.99 Inc VAT (20%)


Description

Ideal for use in meetings, presentations, brainstorming sessions and more, these Announce Flipchart Pads are 650 x 1000mm in size with 48 sheets per pad. They include 60gsm paper with square ruling for notes, charts and graphs.
Size: A1
Size: 650 x 1000mm
Squared pages
Printed one side with 25x25mm squared ruling
Headbound
70gsm paper
48 sheets
Colour: White
Pack of 5

See full description
Specifications for Squared Flipchart Pads 650 x 1000mm 48 Sheet Rolled (Pack of 5) - AA06218
  • Weight
    9.3kg
  • Pack Quantity
    5
  • MFR Part No.
    AA06218
  • Overall Width
    390mm
  • Overall Height
    650mm
  • Overall Depth
    650mm
  • Colour
    White
  • Number of Pages
    48