Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasives - Various
Blunt Fill Needle - 18g x 1.5" x 100
By Blueleaf
Order Code:
ZT2520504S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/abrasives/abrasives-various/blunt-fill-needle-18g-x-1-5-inch-x-100/p/ZT2520504S
Add to quotation
View all Abrasives - Various
Description
Blunt Fill Needle - 18g x 1.5" x 100
Tags:
#BulkDiscount
Specifications
Specifications for Blunt Fill Needle - 18g x 1.5" x 100
Pack Quantity
100
Product Type
Blunt Fill Needle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome