Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasives - Various
Dressing Stone SE 1203050 CU 30/60 R 5V
By Pferd
Order Code:
ZT1129125P
Qty of 5 for
£99.95
Inc VAT (20%)
£19.99 each
£109.95
9% off
Quantity
Price
Discount
1 - 24
£19.99
0%
25 - 49
£19.19
4%
50 - 99
£18.39
8%
100 +
£17.59
12%
5
Add to basket
This product must be ordered in multiples of 5
Get it by
Fri, 27th Dec
In Stock
GBP
99.95
https://www.zoro.co.uk/shop/abrasives/abrasives-various/dressing-stone-se-1203050-cu-30-60-r-5v/p/ZT1129125P
Add to quotation
View all Abrasives - Various
Description
DRESSING STONE SE 1203050 CU 30/60 R 5V
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Dressing Stone SE 1203050 CU 30/60 R 5V
Suitable For
Manual Application
Width
50mm
Height
30mm
Length
120mm
Grit Size
30/60
Application
Sharpening
Cleaning
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome