01454 150mm 618 Stikit Discs Plain P280

Order Code: ZT3300978S

£0.99each Inc VAT (20%)
£4.95 minimum order value
QuantityPriceDiscount
1 - 49£0.990%
50 - 99£0.954%
100 +£0.918%

Minimum order quantity: 5.

Description

Silicon carbide fine finishing product for use on lacquer and paints. Strong backing with a pre-cut coating.

Specifications for 01454 150mm 618 Stikit Discs Plain P280
  • Applications
    Sanding
    Composite
    Bodyfiller
    Primer Filler
    Intermediate Sanding
    Old Lacquer
    Acrylic Glass
    Lacquer
    Primer Coat
    Plastics
    Finishing
  • Backing Material
    Paper
  • Mounting Type
    Stikit
  • Series
    618
  • Grade
    Very Fine
  • Grit
    P280
  • Diameter
    150mm
  • Abrasive Material
    Silicon Carbide
  • MFR Part No.
    7000082124
  • Model Number
    1454
  • Disc Type
    Coated Disc
  • Bond Type
    Resin
  • Backing Weight
    A Weight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome