Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Adhesive Backed Discs & Sheets
1947 150mm SIA Discs 7 Hole Grit 120
By Sia Abrasives
Order Code:
ZT1048350P
£0.69
each
Inc VAT (20%)
£3.45 minimum order value
£0.89
22% off
Quantity
Price
Discount
1 - 49
£0.69
0%
50 - 99
£0.66
4.5%
100 - 199
£0.63
8.5%
200 - 499
£0.61
11.5%
500 +
£0.58
16%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.45
https://www.zoro.co.uk/shop/abrasives/adhesive-backed-discs-and-sheets/1947-150mm-sia-discs-7-hole-grit-120/p/ZT1048350P
Add to quotation
Schedule an order and save 5%
View all Adhesive Backed Discs & Sheets
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1947 150mm SIA Discs 7 Hole Grit 120
Grade
Fine
Grit
P120
MFR Part No.
8377.7767.0120.01
Diameter
150mm
Abrasive Material
Aluminium Oxide
Vacuum Hole Design
7 Hole
Series
Siafast 1947
Applications
Sanding
Disc Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome