310U Abrasive (Stick it) Paper Backed Discs, 6 Hole 150mm (Roll-100)


Select
£14.39 Inc VAT (20%)


See all variants from £14.39

Description

Class-leading multi-purpose lightweight paper abrasive discs on a roll, from 3M.

Features and Benefits
• Premium aluminium oxide on a C weight paper backing
• Resin bonded for a faster cut and longer life
• Load-resistant coating to prolong abrasive life

Typical Applications
• Abrasive C-paper backed disc with Stikit attachment for portable sanders and off hand sanding
• Ideal for intermediate and final sanding on lacquered hard and soft woods, paints lacquers, primers, solid surface materials, metals and plastics

Feature Attributes

Backing Material:
Paper
Abrasive Material:
Aluminium Oxide
Product Type:
Adhesive Backed Disc
Vacuum Hole Design:
6 Hole
Size:
150 mm
Series:
Stick It
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome