63642597045 Norton R980 Speed-Lok SG Blaze Discs

Order Code: ZT3301473S

£1.09each Inc VAT (20%)
£54.50 minimum order value

Minimum order quantity: 50.

Description

Speed-Lok® SG Blaze® twist on/off ceramic abrasive discs with laminated backing for added durability.

Specifications for 63642597045 Norton R980 Speed-Lok SG Blaze Discs
  • Vacuum Hole Design
    No Hole
  • Grit
    P50
  • Grade
    Coarse
  • Abrasive Material
    Ceramic
  • Series
    SG Blaze
  • Model Number
    R980
  • Applications
    Sanding
    Steel
    Non-Ferrous Metal
  • Mounting Type
    Speedlok
  • Diameter
    50mm
  • MFR Part No.
    63642597045
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome