0
1

ASD 50MM/2" Stik Discs Self Adhesive Discs - 60 Grit

Order Code: ZT1198531X

£0.79each Inc VAT (20%)
£39.50 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.755%
100 +£0.7110%

Minimum order quantity: 50.

Description

ATA Stik Discs 50mm diameter 60 Grit Self Adhesive Discs are perfect for heavy and general duty wood sanding, offering outstanding lifespan and performance.


Features and Benefits
• Tough self-adhesive backing offers outstanding performance
• Universal all-round product, suited for all wood types

See full description
Specifications for ASD 50MM/2" Stik Discs Self Adhesive Discs - 60 Grit
  • Product Type
    Abrasive Discs
  • Size
    50mm
  • Backing Material
    Paper
  • MFR Part No.
    ASD50-60
  • Abrasive Material
    Aluminium Oxide
  • Grade
    P60
  • Applications
    Steel
    Cast Iron
    Sanding
    Non-Ferrous Metal
  • Diameter
    50mm
  • Series
    ASD50
  • Mounting Type
    PSA
  • Grit
    P60
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome