QuickSeal Dmso X Film - Sterile - Self-adhesive Sheets 140mm x 80mm (Pk of 100 Sheets)

Order Code: ZT2819363S

£199.99 Inc VAT (20%)


Description

Strong adhesive seal with cross-cut windows. This seal is peelable and suitable for 96 well plates (auto samplers, HPLC, sequencers).
This strong adhesive seal was developed to facilitate easy sample removal with a manual or automated system
Transparent DMSO resistant film with pierce X (*not for sale in the U.S) The seal is optically clear, being made from a transparent polyester film, and has a strong adhesive applied across the underside of the seal, with 96 round windows which align to the 96 wells of a plate
The optical windows are cross-cut, allowing for easy access to the sample wells with a tip or probe with minimal pressure
Key Features
Peelable
Seal integrity range: -40°C to 80°C
Use
Applications: sample application or retrieval, for use in automated systems and sample analyzers such as HPLC and DNA sequencers
Removal: will not leave a sticky residue on the plate surface following removal
Suitable for cutting to fit part plates

See full description
Specifications for QuickSeal Dmso X Film - Sterile - Self-adhesive Sheets 140mm x 80mm (Pk of 100 Sheets)
  • Product Type
    DMSO X Film
  • Backing Material
    Polyester film

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome