QuickSeal Gas Perm - Self-adhesive Sheets 130mm x 80mm (Pk of 100 Sheets)

Order Code: ZT2819386S

£109.99 Inc VAT (20%)


Description

Transparent perforated gas permeable film which is peelable, pierceable and suitable for cell culture.
Our QuickSeal Gas Perm self-adhesive seal is made from an EVA medical tape and is designed for use in cell culture, due to its porous nature
The seal is compatible with polypropylene, polystyrene, polyethylene and COC
It can be removed by peeling, or it can be pierced with a pipette tip manually, or using a liquid handling robot.
QuickSeal Gas Perm can be utilized for effective overnight incubations, during which it demonstrates significant reductions in evaporation compared to lids
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Key Features
Peelable
Pierceable
Seal integrity range: -20 °C to 80 °C
Autoclavable (121 °C)
Use
Seals polypropylene, polystyrene, polyethylene and COC
Suitable for cell culture and overnight incubations

See full description
Specifications for QuickSeal Gas Perm - Self-adhesive Sheets 130mm x 80mm (Pk of 100 Sheets)
  • Product Type
    Self-adhesive Sheets