QuickSeal Gas Perm Woven - Sterile - Self-adhesive Sheets 140mm x 80mm (Pk of 100 Sheets)

Order Code: ZT2819394S

£133.99 Inc VAT (20%)


Description

A hydrophobic tape with a low vapour transfer rate. This seal is peelable, pierceable; suitable for insect storage and cell culture.
Our QuickSeal Gas Perm Woven self-adhesive seal is made from White Rayon Nonwoven tape and is designed for use in short term Incubation, agriculture and seed storage, Insect storage and Cell Culture.
The seal is compatible with polypropylene, polystyrene, polyethylene and COC
It can be removed by peeling, or it can be pierced with a pipette tip manually, or using a liquid handling robot.
QuickSeal Gas Perm Woven can be utilized for effective short term incubations, during which it demonstrates significant reductions in evaporation compared to lids
Key Features
Peelable
Pierceable
Seal integrity range: -20 °C to 40 °C
Autoclavable (121 °C)
Use
Seals polypropylene, polystyrene, polyethylene and COC
Suitable for cell culture and short term incubations

See full description
Specifications for QuickSeal Gas Perm Woven - Sterile - Self-adhesive Sheets 140mm x 80mm (Pk of 100 Sheets)
  • Product Type
    Self-adhesive Sheets
  • Applications
    Agriculture
  • Sheet Size
    140mm x 80mm
  • Adhesive Type
    Self-Adhesive