QuickSeal Q Optic - Sterile - Self-adhesive Sheets 120mm x 78mm (Pk of 100 Sheets)

Order Code: ZT2819278S

£229.99 Inc VAT (20%)


Description

Adhesive film with 96 optically clear windows. This seal is peelable, suitable for qPCR and optical applications.
These unique seals combine the strong sealing integrity of our QuickSeal PCR Seal with improved optical properties, thanks to the 96 adhesive-free windows
The seal is made of a durably transparent polyester film, and a strong adhesive is applied across the seal, apart from the 96 round windows
The QuickSeal qOptic seal is recommended for qPCR and other optical applications, such as fluorescence or colorimetric measurements
For all adhesive seals, the best sealing results are achieved using our Hand Roller or KAPS 500 Auto Sealer
Key Features
Non-pierceable
Peelable
Seal integrity range: -20 °C to 110 °C
Use
Applications: qPCR, plate readers
For 96-well microplates only
Removal: will not leave a sticky residue on the plate surface following removal
Suitable for cutting to fit part plates

See full description
Specifications for QuickSeal Q Optic - Sterile - Self-adhesive Sheets 120mm x 78mm (Pk of 100 Sheets)
  • Product Type
    Self-adhesive Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome