Silicon Carbide Finishing Sanding Sheets 230 x 280mm Coarse 120G (3) FLV26294

Order Code: ZT1281625P

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.365%
20 - 49£4.1310%
50 +£3.9015%


Description

FlexOvit Silicon Carbide Finishing Sheets are ideal for fine finishing and between coats sanding. The high quality extremely sharp silicon carbide abrasive has a stearate coating which significantly improves performance and finish by reducing friction and clogging, giving a sanding action which results in a very consistent scratch free surface. Ideal to achieve a very smooth surface. For use on wood, paint, plaster and varnish. Sheet Size 230 x 280mm. Pack of 3 sheets Grit 120g

See full description
Specifications for Silicon Carbide Finishing Sanding Sheets 230 x 280mm Coarse 120G (3) FLV26294
  • Grade
    Coarse
  • Grit
    120
  • Pack Quantity
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome