Xtract Cubitron II Net Discs 710W


Select
Select
£11.99 Inc VAT (20%)
Up to 3% off


See all variants from £11.99

Description

Xtract™ Cubitron™ II Net Discs from 3M - Sanding, reimagined.

In the past, you had two choices when it came to sanding discs. Disc performance, or dust extraction. Never both - until now!
By combining legendary 3M™ Precision-Shaped Grain technology with a highly durable net backing, 3M Xtract™ Cubitron™ II Net Discs achieve an industry-leading cut-rate while allowing for virtually dust-free sanding.
Ceramic 3M™ Precision-Shaped Grain constantly fractures into sharp cutting edges, delivering twice the abrasive life and cut-rate of leading competitor net discs, whilst providing you with extremely consistent stock removal.

Features and Benefits
• Class-leading net discs allow for virtually dust-free sanding
• Precision-Shaped Grain arranged in a unique pattern provides industry-leading cut-rate and long life
• Part of the 3M Xtract™ Series - the ultimate in dust removal and industrial performance
• Allows for a much cleaner work environment when compared to traditional discs with dust extraction holes
• Hook-and-loop backing - allows for quick and easy disc changes

Typical Applications
• Perfect for a wide variety of applications and substrates including stock removal and fine finishing
• Metal fabrication
• Primer sanding
• Gelcoat sanding
• Composite sanding
• Woodworking

Notes
• Available in a wide range of grades from 80+ to 320+

See full description

Feature Attributes

Backing Material:
Hook & Loop Backed Paper
Vacuum Hole Design:
No Hole
Series:
XTRACT
Abrasive Material:
Ceramic
Colour:
Purple
Disc Type:
Net Discs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome