Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
07312 100MMXM10X1.5 Flat Fibre Back-up Pad
By 3M
Order Code:
ZT1025075X
£13.39
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/abrasives/backing-pads/07312-100mmxm10x1-5-flat-fibre-back-up-pad/p/ZT1025075X
Add to quotation
Schedule an order and save 5%
View all Backing Pads
Description
For Fibre discs.
Tags:
#ClearanceProduct
Specifications
Specifications for 07312 100MMXM10X1.5 Flat Fibre Back-up Pad
MFR Part No.
7000008959
For Use With
Fibre Disc
3m Cubitron Disc
Material
Polymide
Thread Size
M10 x 1.5
Type
Backing Pad
Hole Configuration
0
Pad Diameter
100mm
Pad Adhesion Type
Non Adhesion
Series
07312
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome