100mm Backing Pad for 4" Grinders. M10 x 1.25mm Thread

Order Code: ZT3113090S

£15.99 Inc VAT (20%)


Description

Abrasc 100mm Backing Pad for 4" Grinders. M10 x 1.25mm Thread MKBP4

This Abracs 100mm Backing Pad is a high-quality, durable backing pad that is designed to be used with 4" grinders. It has a M10 x 1.25mm thread and is made of a flexible material that makes it easy to attach to the grinder. The backing pad is also covered in a layer of abrasive material that helps to grind away material quickly and efficiently.

This backing pad is perfect for a variety of grinding applications, including:

Deburring
Grinding welds
Removing rust
Shaping metal
It is also a great choice for use with a variety of abrasive materials, including:

Sandpaper
Wire wheels
Flap disks
This backing pad is a must-have for any professional or DIYer who needs a high-quality, durable backing pad for their 4" grinder.

Features:

M10 x 1.25mm thread
Flexible material
Abrasive material coating
Benefits:

Easy to attach to 4" grinders
Durable and long-lasting
Helps to grind away material quickly and efficiently
Perfect for a variety of grinding applications
Specifications:

Diameter: 100mm
Thread: M10 x 1.25mm
Material: Flexible material
Abrasive material: Sandpaper, wire wheels, flap disks
Order your Abracs 100mm Backing Pad today and experience the difference!

See full description
Specifications for 100mm Backing Pad for 4" Grinders. M10 x 1.25mm Thread
  • Material
    Flexible Material
  • Diameter
    100mm
  • Thread
    M10 x 1.25mm