0
1

11113 White Backing Pad 107.5mmXM14

Order Code: ZT1000130S

£6.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A medium flexibility angle grinder pad, designed to exceed modern standards thanks to high performance materials.

Features and Benefits
• Versatile medium flexibility backing pad - highly suitable for most Angle Grinders
• Easy to use - no spanner required to tighten
• Uses the highest quality nylon available, for peace of mind

Standards
• ISO 15636

See full description
Specifications for 11113 White Backing Pad 107.5mmXM14
  • MFR Part No.
    11113
  • Pad Diameter
    107.5mm
  • Thread Size
    M14
  • Type
    Backing Pad
  • Material
    Nylon
  • Application
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome