Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
115MM (4.5") Hard 'Turbo' M14
By Flexipads
Order Code:
ZT1246228P
£6.59
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Thu, 21st Nov
In Stock
GBP
6.59
https://www.zoro.co.uk/shop/abrasives/backing-pads/115mm-4-5-inch-hard-turbo-m14/p/ZT1246228P
Add to quotation
Schedule an order and save 5%
View all Backing Pads
Description
115mm (4.5”) Hard 'Turbo' M14
Specifications
Specifications for 115MM (4.5") Hard 'Turbo' M14
MFR Part No.
11713
Type
Backing Pad
Thread Size
M14
Material
Fibreglass
Pad Diameter
107.5mm
Application
Hard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome