125mm M14 x 2.0 Premium Nylon Professional Angle Grinder Backing Pad 5" PHBP12514

Order Code: ZT3113089S

£16.99 Inc VAT (20%)


Description

Abracs 125mm M14 x 2.0 premium nylon professional angle grinder backing pad 5" PHBP12514 MKBP5

Premium nylon compound for maximum flexibility and support
Long life
Suitable for fibre discs and semi-flexible grinding discs
This premium nylon backing pad is designed for use with angle grinders. It is made from a high-quality nylon compound that provides maximum flexibility and support, as well as long life. The backing pad is suitable for use with fibre discs and semi-flexible grinding discs.

This backing pad is a great choice for professional users who require a high-quality, durable product. It is also a good choice for DIYers who want a backing pad that will last.

Features:

Premium nylon compound
Long life
Suitable for fibre discs and semi-flexible grinding discs
Benefits:

Provides maximum flexibility and support
Durable
Easy to use
Specifications:

Diameter: 125mm
Thread size: M14
Thickness: 2.0mm
Order your Abracs 125mm M14 x 2.0 premium nylon professional angle grinder backing pad 5" PHBP12514 MKBP5 today!

See full description
Specifications for 125mm M14 x 2.0 Premium Nylon Professional Angle Grinder Backing Pad 5" PHBP12514
  • Thread Size
    M14
  • Diameter
    125mm
  • Material
    Premium nylon compound
  • Product Type
    Angle Grinder Backing Pad
  • Thickness
    2.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome