14838 ST358 Plain Flexible Backing Pads 115x22mm

Order Code: ZT3140913S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

ST 358 plain flexible backing pads are to be used in conjunction with Klingspor fibre discs. The flexible body allows for good adaptation around the contours of the workpiece. The backing pad is suited for surface and finish grinding and also offers a great level of temperature resistance. The ST 358 backing pads are equipped with locking nuts to hold the fibre discs securely in place. Available in a wide range of common industrial sizes.

Features and Benefits
• The flexible body allows for adaptation around the contours of the workpiece
• Equipped with locking nuts nut to hold fibre discs securely and provide confidence in disc adhesion
• Available in a wide range of common industrial sizes to ensure compatibility with your fibre discs

See full description
Specifications for 14838 ST358 Plain Flexible Backing Pads 115x22mm
  • Series
    ST358
  • Application
    Medium
  • Maximum RPM
    13, 300rpm
  • Pad Adhesion Type
    Locking Nut
  • Type
    Backing Pad
  • Pad Diameter
    115mm
  • For Use With
    Fibre Discs
  • Thread Size
    M14
  • MFR Part No.
    14838

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome