150mm DA Cyclone 21H Medium 5/16" Grip

Order Code: ZT1025111X

£18.39each Inc VAT (20%)
£91.95 minimum order value

Minimum order quantity: 5.

Description

Cyclone pads feature a hollow upper chamber to create a internal cyclone effect optimizing the dust suction of every hole for advanced dust extraction.
RPM 12,000. Foam Layer 10mm

Specifications for 150mm DA Cyclone 21H Medium 5/16" Grip
  • Type
    Backing Pad
  • Thread Size
    5/16 + M8
  • Hole Configuration
    21
  • Pad Diameter
    150mm
  • Pad Adhesion Type
    Hook & Loop
  • MFR Part No.
    FE621
  • Series
    Cyclone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome