Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
1608601033 125mm Backing Pad
By Bosch
Order Code:
ZT1190397X
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
9-12
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/abrasives/backing-pads/1608601033-125mm-backing-pad/p/ZT1190397X
Add to quotation
View all Backing Pads
Description
Backing pad. Flange thread M 14, max. speed 12,250 Dia: 125mm. Quantity: Pack of 1.
Specifications
Specifications for 1608601033 125mm Backing Pad
Thread Size
M14
Material
Rubber
Type
Backing Pad
Weight
113g
Pad Adhesion Type
Locking
Pad Diameter
125mm
MFR Part No.
1608601033
Hole Configuration
0
Maximum RPM
12,250rpm
Series
1608601033
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome