22290 DynaMaze Universal Back Up Pad 152mm

Order Code: ZT1025094X

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

DynaMaze back-up pad is an innovative, state-of-the-art product which uses vacuum technology for dust extraction. It is easily mountable and ensures optimum performance and can be used with any orbital sander, The hook-face pad can accept abrasive types such as film discs, mesh, coated, etc. and all abrasive hole configurations. It has a transparent mesh/hook-face surface which ensures fast and easy positioning of the abrasive resulting in efficient sanding process and dust extraction. It has all the features of Dynabrades' and its exclusive one-piece hub design ensures good pad centering and balancing. Vibration is reduced and operator comfort is increased.

See full description
Specifications for 22290 DynaMaze Universal Back Up Pad 152mm
  • Thread Size
    5/16in-24
  • Type
    Backing Pad
  • Material
    Nylon
  • Hole Configuration
    6
  • For Use With
    150mm Hook & Loop Products
  • Pad Diameter
    152mm
  • Pad Adhesion Type
    Hook & Loop
  • Series
    22290
  • MFR Part No.
    22290

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome