0
1

2608601062 125mm Sanding Pad Pex Med

Order Code: ZT1025091X

£12.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

These sanding pads are available in either a 125mm or 150mm diameter, for medium and medium hard sanding, these pads are ideal for use with Bosch® sanders.

Features and Benefits
• Available as either medium or medium hard to suit your needs
• Suited for a range of Bosch® sanders

Typical Applications
• BCH2802747A is suited for use with GEX 150 AC and PEX 15 AE sanders
• BCH2802750A is suited for use with PEX 12, PEX 12 A, PEX 125 and PEX 125 AE

See full description
Specifications for 2608601062 125mm Sanding Pad Pex Med
  • Pad Diameter
    125mm
  • Material
    Plastic
  • Hole Configuration
    8
  • Pad Adhesion Type
    Hook & Loop
  • For Use With
    125
    Bosch PEX 12
    125mm Hook & Loop Pad
  • Type
    Backing Pad
  • Series
    2608601062
  • Diameter
    125mm
  • MFR Part No.
    2608601062

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome