51345 2" Backing Pad

Order Code: ZT1038270P

£14.99 Inc VAT (20%)


Description

Accessory Type: Backing Pad
Vacuum Type: Non-Vacuum
Consumable Shape: Disc
Consumable Size: 51mm
Pad Density: Medium
Pad Hole Pattern: None
Pad Fixing Type: Locking-Type/Roloc
Pad Type: Backing Pad
Thread Size: 3/8″-24

See full description
Specifications for 51345 2" Backing Pad
  • Pad Adhesion Type
    Locking
  • Hole Configuration
    0
  • Pad Diameter
    50mm
  • Thread Size
    3/8in-24 Male
  • Material
    Rubber
  • Type
    Backing Pad
  • Maximum RPM
    30,000rpm
  • Series
    51345
  • MFR Part No.
    51345

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome