Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
54326 5" Backing Pad
By Dynabrade
Order Code:
ZT1025095X
£43.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 21st Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/abrasives/backing-pads/54326-5-inch-backing-pad/p/ZT1025095X
Add to quotation
Schedule an order and save 5%
View all Backing Pads
Description
3/8″ (10 mm) Thickness Urethane, Medium Density, 5/16″-24 Male Thread
Specifications
Specifications for 54326 5" Backing Pad
Maximum RPM
10,000rpm
Pad Adhesion Type
Hook & Loop
Hole Configuration
5
Thread Size
5/16in-24 Male
Pad Diameter
127mm
Type
Backing Pad
Material
Rubber
Series
54326
MFR Part No.
54326
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome