54328 6" Backing Pad

Order Code: ZT1025096X

£49.99 Inc VAT (20%)


Description

3/8″ (10 mm) Thickness Urethane, Medium Density, 5/16″-24 Male Thread

• Exclusive single-piece hub design reduces pad vibration and ensures smooth performance.
• Sanding Pads are perfectly weight-mated to Dynabrade tools, for achieving consistent swirl-free finishes.
• Holes are precisely located to achieve proper alignment with abrasive discs for optimum vacuum capabilities.
• Short nap pads for use with reattachable discs. Long nap pads for use with non-woven nylon discs.

The Dynabrade 54328 6" (152 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap is a Backing Pad which can be fitted to the tooling category and can be purchased directly from us. If you have any queries with regards to the Dynabrade 54328 6" (152 mm) Dia. Vacuum Disc Pad, Hook-Face, Short Nap please do not hesitate in contacting us on the number above, email or start a web chat.

Accessory Type: Backing Pad
Vacuum Type: Central, Self-Generated
Consumable Shape: Disc
Consumable Size: 152mm
Pad Density: Medium
Pad Hole Pattern: 6 Holes
Pad Fixing Type: Velcro/Hook-Face
Pad Type: Backing Pad
Item Weight (kgs): 0.13

See full description
Specifications for 54328 6" Backing Pad
  • Thread Size
    5/16in-24 Male
  • Material
    Urethane
  • Type
    Backing Pad
  • Pad Diameter
    152mm
  • Hole Configuration
    6
  • Maximum RPM
    13,000rpm
  • Pad Adhesion Type
    Hook & Loop
  • Weight
    130g
  • Series
    54328
  • MFR Part No.
    54328

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome