743009-6 Rubber Backing Pad for 100mm Grinders/Polishers

Order Code: ZT1219355X

£8.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Designed for use with 100mm (4") grinders. The backing pad is ideal for use as a back support for resin-fibre discs and is held in place securely with a lock nut. Easy to clean with soap and water.

Features:
•Compatible with Makita models GA4030(R), GA4034, N9501BZ, N9514B and 9523NBH
•Installs quickly and easily
•High quality rubber material for long life
•Flexible, round design

See full description
Specifications for 743009-6 Rubber Backing Pad for 100mm Grinders/Polishers
  • For Use With
    100mm/4" Grinders
  • Pad Adhesion Type
    Non Adhesion
  • Maximum RPM
    13,700rpm
  • Material
    Rubber
  • Pad Diameter
    100mm
  • MFR Part No.
    743009-6
  • Type
    Backing Pad
  • Series
    743009-6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome