743012-7 (06104) Rubber Backing Pad 170 9607B/09B/07NB

Order Code: ZT3300280S

£12.99 Inc VAT (20%)


Description

Rubber backing pads designed for use with 180mm (7" inch) grinders. The Pad is ideal for use as a back support for resin-fibre discs and is held in place securely with a lock nut. Can be easily removed and cleaned.

Specifications for 743012-7 (06104) Rubber Backing Pad 170 9607B/09B/07NB
  • Type
    Backing Pad
  • For Use With
    180mm grinders
  • Pad Adhesion Type
    Non Adhesion
  • Material
    Rubber
  • Pad Diameter
    170mm
  • MFR Part No.
    743012-7
  • Maximum RPM
    6500rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome