Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
743015-1 Rubber Backing Pad 115 9505B
By Makita
Order Code:
ZT1043876P
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.49
5%
1
Add to basket
Get it in
9-12
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/abrasives/backing-pads/743015-1-rubber-backing-pad-115-9505b/p/ZT1043876P
Add to quotation
View all Backing Pads
Description
Strong and flexible rubber backing pad for attaching coated abrasives to 125mm angle grinders.
Tags:
#BulkDiscount
Specifications
Specifications for 743015-1 Rubber Backing Pad 115 9505B
Material
Rubber
Type
Backing Pad
Pad Diameter
115mm
For Use With
125mm angle grinders
MFR Part No.
743015-1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome