743053-3 Backing Pad

Order Code: ZT1025097X

£17.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Makita 743053-3 Backing Pad - Hook & Loop

Allows attachments of buff and pads to polishing machines.
Pad Hook and Loop For machines 9227CB.
Use with Wool pad or Sponge pad.
Diameter: 165mm.
Max RPM: 4000/m.

See full description
Specifications for 743053-3 Backing Pad
  • Material
    Rubber
  • Pad Diameter
    165mm
  • Type
    Backing Pad
  • Hole Configuration
    0
  • Pad Adhesion Type
    Hook & Loop
  • Series
    743053-3
  • MFR Part No.
    743053-3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome