85000 75mmXM10X1.5 Hard Roloc Rubber Back-up Pad

Order Code: ZT1025107X

£34.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad--the screw aligns the disc, making disc changes quick and easy.

Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product.
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications.
Disc attachment is quick and easy, increasing productivity.
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders.

See full description
Specifications for 85000 75mmXM10X1.5 Hard Roloc Rubber Back-up Pad
  • Pad Adhesion Type
    Quick Change
  • Hole Configuration
    0
  • Type
    Backing Pad
  • Thread Size
    M10x1.5
  • Material
    Rubber
  • Pad Diameter
    75mm
  • Maximum RPM
    20,000rpm
  • Series
    85000
  • MFR Part No.
    7000028377

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome