Backing Pad 115mm 4 1/2" M14 x 2mm Thread PHBP11514

Order Code: ZT3113099S

£16.99 Inc VAT (20%)


Description

Abrasc Backing Pad 115mm 4 1/2" M14 x 2mm Thread PHBP11514 MKBP45

This Abracs backing pad is a high-quality, durable backing pad that is perfect for use with a variety of grinding wheels. The pad is made of a flexible material that allows it to conform to the surface being ground, providing a smooth, even finish. The pad also features a M14 x 2mm thread, making it compatible with a wide range of grinders.

Features:

High-quality, durable backing pad
Flexible material conforms to surface being ground
M14 x 2mm thread compatible with a wide range of grinders
Benefits:

Provides a smooth, even finish
Reduces vibration and chatter
Extends the life of grinding wheels
Specifications:

Diameter: 115mm (4 1/2")
Thread: M14 x 2mm
Applications:

Grinding
Deburring
Polishing
Order your Abracs backing pad today and experience the difference!

See full description
Specifications for Backing Pad 115mm 4 1/2" M14 x 2mm Thread PHBP11514
  • Diameter
    115mm (4 1/2")
  • Material
    Flexible material
  • Thread
    M14 x 2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome