Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
/
Abrasive Accessories
/
Backing Pads
Backing Pad 125mm FAIABP125
By Faithfull
Order Code:
ZT1278313P
£8.29
Inc VAT (20%)
1
Add to basket
Order by 12pm,
get it
Tomorrow
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Backing Pads
Description
Faithfull rubber backing pad for use with sanding discs. Suitable for all drills. 6mm arbor.
Specifications
Specifications for Backing Pad 125mm FAIABP125
Diameter
125mm
Material
Natural Rubber
MFR Part No.
FAIABP125
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome