Backing Pad, 150mm, H & L, 8 Holes
0
1

Backing Pad, 150mm, H & L, 8 Holes

Order Code: ZT2443297S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Backing Pad with hook and loop for abrasive discs and for use on machine tools with a central securing bolt.
Size 150 x 10mm
Fitted to tool with 8mm bolt through the centre.
8 holes for dust extraction.

See full description
Specifications for Backing Pad, 150mm, H & L, 8 Holes
  • Product Type
    Backing Pad
  • Size
    150 x 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome