Backing Pad Coolflow Very Hard 5/8" UNC Thread 180mm

Order Code: ZT3944591S

£12.99each Inc VAT (20%)
£64.95 minimum order value

Minimum order quantity: 5.

Description

The innovative Coolflow™ backing pad from Flexipads™ improves efficiency and temperature control in heavy-duty grinding applications. Manufactured from fibreglass reinforced polymer, this durable backing pad will resist high levels of heat without damage.

Features and Benefits
• Thin ribs aid in cooling during grinding operations
• Resistant to oil in industrial settings
• Does not deteriorate over time

Typical Applications
• Heavy-duty grinding

See full description
Specifications for Backing Pad Coolflow Very Hard 5/8" UNC Thread 180mm
  • Pad Diameter
    180mm
  • Series
    Coolflow
  • Type
    Backing Pad
  • Material
    Fibreglass
  • For Use With
    P16-60 Resin Fibre Discs
  • Thread Size
    5/8in
  • MFR Part No.
    11331
  • Maximum RPM
    8500rpm
  • Application
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome