Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Backing Plate 120mm M14 High Profile Soft
By Fast Mover Tools
Order Code:
ZT4273410S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/abrasives/backing-pads/backing-plate-120mm-m14-high-profile-soft/p/ZT4273410S
Add to quotation
View all Backing Pads
Description
High Profile Backing Plate Soft 120mm 1pc
Tags:
#BulkDiscount
Specifications
Specifications for Backing Plate 120mm M14 High Profile Soft
Thread
M14
Profile
High
Size
120mm
Material
Soft
Product Type
Backing Plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome