Combiclick Backing Pad Soft Diameter 115/125 mm Thread 5/8-11Unc for Angle Grinders 115 and 125

Order Code: ZT3239680S

£39.99 Inc VAT (20%)


Description

With this backing pad, COMBICLICK tools can be used on commercially available angle grinders. The COMBICLICK system consists of a specially developed backing pad and a rugged mounting system at the back of the tool. The unique geometry of the cooling slots ensures high air throughput, which in turn considerably reduces the thermal load on the abrasive material and the workpiece. Compared with conventional tools, the quick-mounting system, robust holder, secure tool-locking feature and integrated cooling system together achieve a workpiece temperature that is 30 % lower, a 25 % higher stock removal rate, a 30 % longer tool life, and better utilization of the abrasive material. Hardness CC-S-GT (soft) = grey

See full description
Specifications for Combiclick Backing Pad Soft Diameter 115/125 mm Thread 5/8-11Unc for Angle Grinders 115 and 125
  • Suitable For
    Angle grinders 115 / 125, spindle 5/8
    Angle Grinder
    Cordless Angle Grinder
  • Suitable For Diameter
    115, 125 mm
  • Maximum RPM
    13300rpm
  • Thread Diameter
    5/8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome