0
1

Compounding Pad, Firm White, 150 x 25mm Waffle

Order Code: ZT2443292S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

A hard white compounding foam pad, that adds efficiency to your compounding process.
The waffle design enables the pad to be used flat on the surface rather than at an angle because the flutes will prevent the polish or compound from spraying out the side of the pad.
This means less waste and mess and using the pad flat improves the speed at which you work to complete the job.
The flutes allow good air flow through the foam pad reducing the heat that is produced, this will not only reduce the risk of distoring the panel or burn through but greatly increases the working life of the pad.
This compounding foam pad can be used with any compound to give any dulled and scratched paintwork a new lease of life.
Use the FMT5007 backing plate to attach to an electrical polisher.
Size 150 x 25mm
1 Pad per box

See full description
Specifications for Compounding Pad, Firm White, 150 x 25mm Waffle
  • Product Type
    Compounding Pad
  • Size
    150 x 25mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome