Disc Pad, 25 mm, 1/4", Medium

Order Code: ZT1025100X

£15.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M Roloc Disc Pad optimizes the performance of our Roloc discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad—the screw aligns the disc, making disc changes quick and easy.

See full description
Specifications for Disc Pad, 25 mm, 1/4", Medium
  • Hole Configuration
    0
  • Pad Diameter
    25mm
  • Thread Size
    1/4in
  • Maximum RPM
    30,000rpm
  • Pad Adhesion Type
    Hook & Loop
  • Type
    Backing Pad
  • Series
    45101
  • MFR Part No.
    7100003161

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome