Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Duren, 75mm H&L Backing Pad for 625628 & 625626
By Fast Mover Tools
Order Code:
ZT2443516S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
5.49
https://www.zoro.co.uk/shop/abrasives/backing-pads/duren-75mm-handl-backing-pad-for-625628-and-625626/p/ZT2443516S
Add to quotation
View all Backing Pads
Description
75mm Backing Pad, 3/8" Thread
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Duren, 75mm H&L Backing Pad for 625628 & 625626
Product Type
Backing Pad
Size
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome