Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Duren DA Backing Pad, 125mm
By Fast Mover Tools
Order Code:
ZT3287562S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
1-6
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/abrasives/backing-pads/duren-da-backing-pad-125mm/p/ZT3287562S
Add to quotation
View all Backing Pads
Description
Duren DA Backing Pad, 125mm. 125mm Backing Pad, ideal for use with 321287
5/16" Thread
Tags:
#BulkDiscount
Specifications
Specifications for Duren DA Backing Pad, 125mm
Diameter
125mm
Product Type
Backing Pad
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome