0
1
2

Fibre Disc Back-up Pad, 115 mm

Order Code: ZT1025102X

£15.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The 3M Fibre Disc Backup Pad is a specially designed, hard, ribbed backup pad that forms part of our highest performance fibre disc range, Cubitron II. Boasting precision shaped grain technology and available in a range of dimensions, this product is the ideal accessory for a number of applications.

Specifications for Fibre Disc Back-up Pad, 115 mm
  • Pad Diameter
    115mm
  • Hole Configuration
    0
  • Thread Size
    M14x2
  • Type
    Backing Pad
  • Maximum RPM
    13,200rpm
  • Pad Adhesion Type
    Quick Change
  • Series
    07306
  • MFR Part No.
    7000105439

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome