Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Grinder & Sander Backing Pad 171mm 5/8" UNC
By Sealey
Order Code:
ZT1227983P
£12.29
Inc VAT (20%)
1
Add to basket
Get it in
1-6
working days
Available
GBP
12.29
https://www.zoro.co.uk/shop/abrasives/backing-pads/grinder-and-sander-backing-pad-171mm-5-8-inch-unc/p/ZT1227983P
Add to quotation
View all Backing Pads
Description
Backing pad for grinders and sanders.
Specifications
Specifications for Grinder & Sander Backing Pad 171mm 5/8" UNC
MFR Part No.
PTC/BP7/5/8
Thread Size
5/8"UNC
Suitability
180mm
Pad Size
171mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome