Holder Type R Quick Lock Hard 3" & 6mm Spindle

Order Code: ZT1000125S

£8.99each Inc VAT (20%)
£44.95 minimum order value
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%

Minimum order quantity: 5.

Description

For tool-free disc changes, the QuickLock™ Type R backing pad makes for quick and efficient working. Easy and safe to remove, these backing pads lock securely into place to reduce downtime and improve productivity.

Features and Benefits
• Centres discs to reduce the risk of damage to the workpiece
• Durable rubber material is also heat resistant
• Compatible with both electric and pneumatic tools for user convenience
• Easy and quick disc removal
• Small enough to reach enclosed or tight spaces
• Compatible with both electric and pneumatic tools

See full description
Specifications for Holder Type R Quick Lock Hard 3" & 6mm Spindle
  • Maximum RPM
    20000rpm
  • Pad Diameter
    75mm
  • Series
    QuickLock
  • MFR Part No.
    13240
  • For Use With
    Grinders
  • Type
    Backing Pad
  • Material
    Rubber
  • Thread Size
    6mm
  • Application
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome