Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Pad 150mm - M14 Rotary
By Sia Abrasives
Order Code:
ZT1063330S
£31.99
each
Inc VAT (20%)
£95.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 24th Dec
In Stock
GBP
95.97
https://www.zoro.co.uk/shop/abrasives/backing-pads/pad-150mm-m14-rotary/p/ZT1063330S
Add to quotation
View all Backing Pads
Description
Pad 150mm - M14 Rotary
Specifications
Specifications for Pad 150mm - M14 Rotary
MFR Part No.
0020.1907
Type
System Components
Diameter
150mm
Product Type
System components
Colour On Grit Side
Black
Pad Mount
M14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome