Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Accessories
Backing Pads
Pad Saver 150mm 67-HOLE (PK-5)
By Mirka
Order Code:
ZT2491045S
£27.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/abrasives/backing-pads/pad-saver-150mm-67-hole-pk-5/p/ZT2491045S
Add to quotation
Schedule an order and save 5%
View all Backing Pads
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for Pad Saver 150mm 67-HOLE (PK-5)
Series
8295610111
Type
Soft Interface Pad
Hole Configuration
67
Pad Adhesion Type
Hook & Loop
Pad Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome